Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phenolic Wheel, 5" x 2", Roler Brge

  • Mfr # P-PH-050X020/050R

  • Zoro # G0254832


product price: $13.15
/ea

Key Features

Caster Load Rating Range
Medium-Heavy Duty
Caster Temp. Range
-40 Degrees To 250 Degrees F
Series
P-PH Series
Includes Thread Guards
No
Hub Width
2-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PH-050X020/050R
Zoro #
G0254832
UPC #
-
Country of Origin
China

Dimensions

Hub Width
2-3/16 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Wheel Dia.
5 in

Details

Item
Wheel
Caster Load Rating Range
Medium-Heavy Duty
Caster Temp. Range
-40 Degrees To 250 Degrees F
Series
P-PH Series
Includes Thread Guards
No
Number of Wheels
1
Caster Product Group
Wheels
Tread
Standard
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Core Color
Black
System of Measurement
Inch
Standards
RoHS, ICWM
Non-Marking
Yes
Application
Retail, Industrial, Commercial
Caster Wheel/Tread Material
Phenolic
Wheel/Tread Hardness
Rockwell 102 E
Spanner Bushing
Included
Tread Color
Black
ESD Conductive
No
Tread Shape
Standard
Replacement Wheel
Mfr. No. P-PH-050X020/050R
Load Capacity
1000 lb
Wheel Core Material
Phenolic
Caster Wheel Bearings
Roller

Description

Phenolic Wheel,5 In. x 2 In.,Roler Brge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.