Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phenolic Wheel, 8" x 2", Plain Bore

  • Mfr # P-PH-080X020/119G

  • Zoro # G0254799


product price: $16.15
/ea

Key Features

Wheel Width
2 in
Caster Wheel/Tread Material
Phenolic
Caster Product Group
Wheels
Caster Wheel Bearings
Plain
Tread
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PH-080X020/119G
Zoro #
G0254799
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 in
Wheel Dia.
8 in
Hub Width
2-3/16 in
Fits Axle Dia.
1-3/16 in

Details

Item
Wheel
Caster Wheel/Tread Material
Phenolic
Caster Product Group
Wheels
Caster Wheel Bearings
Plain
Tread
Standard
Series
P-PH Series
Number of Wheels
1
Includes Thread Guards
No
Extended Lead
No
Wheel/Tread Hardness
Rockwell 102 E
Tread Color
Black
System of Measurement
Inch
Replacement Wheel
Mfr. No. P-PH-080X020/119G
Load Capacity
1400 lb
ESD Conductive
No
Application
Retail, Industrial, Commercial
Core Color
Black
Standards
RoHS, ICWM
Non-Marking
Yes
Spanner Bushing
Not Included
Wheel Core Material
Phenolic
Caster Load Rating Range
Medium-Heavy Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Temp. Range
-40 Degrees To 250 Degrees F
Tread Shape
Standard

Description

Phenolic Wheel,8 In. x 2 In.,Plain Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.