Zoro Homepage

Plate Caster, 1000 lb. Ld Rating, Roller

  • Mfr # P21R-PH050R-14

  • Zoro # G7277930


product price: $25.25
/ea

Key Features

Caster Brake Included
No
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-PH050R-14
Zoro #
G7277930
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Swivel Radius
None- Rigid Caster

Details

Item
Rigid Caster
Caster Brake Included
No
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
102 Rockwell E
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Application
Retail, Industrial, Commercial
Caster Temp. Range Available
Yes
Extended Lead
No
Wheel Color
Black
Replacement Wheel
Mfr. No. P-PH-050x020/050R
Features
Floor Protective
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Thread Guards
No
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Medium Duty
Swivel Lock Type
No Lock Included
Wheel Core Material
Phenolic
ESD Conductive
No
Load Capacity
1000 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P21 Series
Tread
Standard
Tread Color
Black
Compatible With
P-PH-050X020/050R
Load Capacity - Maximum
1,000 lb
Operating Temperature Range
-40 Degrees To 250 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Rigid, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.