Zoro Homepage

Rig Only, 5", Rigid, 350 lb.

  • Mfr # P12R-050X150-12

  • Zoro # G0239371


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Dia.
5 in
Wheel Width
1-1/4 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12R-050X150-12
Zoro #
G0239371
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
5/16 in
Caster Plate Size
2-1/2 in x 3-5/8 in
Caster Plate Thickness
0.138 in
Overall Height
6-3/16 in

Description

Rig Only,5 In.,Rigid,350 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.