Rigid Caster, 8 x 3 Forged Steel Wheel

  • Mfr # P27R-F080T-21-001

  • Zoro # G413355732


product price:  $514.99
/ea
Free Shipping & Returns

Key Features

Caster Mounting Type
Top Plate
Wheel Width
3 in
Wheel Dia.
8 in
Inside Bolt Hole Spacing
7" x 7"
Mounting Plate Size
8.5" x 8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27R-F080T-21-001
Zoro #
G413355732
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
3 in
Wheel Dia.
8 in
Mounting Plate Size
8.5" x 8.5"
Mounting Height
10-1/8 in

Details

Item
Rigid Caster
Caster Mounting Type
Top Plate
Inside Bolt Hole Spacing
7" x 7"
Load Capacity
14,000 lbs.
Wheel/Tread Color
Silver
Wheel Bearing Type
Tappered Roller
Wheel/Tread Material
Forged Steel
Frame Finish
Carbon Steel, Zinc Finish

Description

Rigid Caster,8 x 3 Forged Steel Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.