Rolr Brg, 3/4"I.D., 1-3/16"O.D., 2-3/16"Lg

  • Mfr # PHW-R 075X118X218

  • Zoro # G0253152


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Caster Product Group
Accessories
Caster Frame Material
Steel
Extended Lead
No
ESD Conductive
No
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHW-R 075X118X218
Zoro #
G0253152
UPC #
-
Country of Origin
China

Details

Item
Accessories
Caster Product Group
Accessories
Caster Frame Material
Steel
Extended Lead
No
ESD Conductive
No
System of Measurement
Inch
Series
Components

Description

Rolr Brg,3/4 In.I.D.,1-3/16 In.O.D.,2-3/16 In.Lg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.