Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 150 lb. Load, Black Wheel

  • Mfr # P12S-R040G-SR1

  • Zoro # G6877871


product price: $27.65
/ea

Key Features

Caster Stem Type
Round Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Load Rating
150 lb
Wheel/Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R040G-SR1
Zoro #
G6877871
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2-1/8 in
Stem Dia.
1 in
Caster Thread Size
M8
Overall Height
5 in
Wheel Dia.
4 in
Swivel Radius
3-1/4 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Round Stem
Tread Shape
Standard
Load Rating
150 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel Bearings
Plain
Caster Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
Wheel Color
Black
Frame Finish
Zinc Plated
Caster Wheel Shape
Standard
Caster Load Rating Range
Light Duty
Core Color
Black
Caster Core Material
Rubber
Caster Temp. Range
-20 Degrees To 125 Degrees F
Standards
RoHS, ICWM, NSF
Material
Rubber
Color
Black
Caster Wheel/Tread Material
Solid Rubber
Caster Brake Included
No
Caster Temp. Range Available
Yes
Features
Smooth and Quiet
Caster Product Group
Swivel Caster
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. P-R-040x013/038G
Wheel Core Material
Hard Rubber
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Operating Temperature Range
-15 Degrees to 160 Degrees F
Extended Lead
No
Tread Color
Black
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Caster Mounting Type
Round Stem
Tread
Standard
Load Capacity
150 lb
ESD Conductive
No
System of Measurement
Inch
Includes Thread Guards
No
Wheel/Tread Hardness
70-85 Shore A
Series
P12 Series
Caster Break Type
No Brake Included
Load Capacity - Maximum
150 lb
Caster Features
Quiet-Roll
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Round, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.