Swivel Caster, 4-1/2x6-1/4 in w/Brake

  • Mfr # P25S-C080R-16-H10-WB

  • Zoro # G515574864


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Zinc-plated Steel, Cast Iron
Wheel Dia.
8 in
Wheel Width
2 In
Wheel Bearing Type
Roller
Mounting Plate Size
4-1/2 in x 6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-C080R-16-H10-WB
Zoro #
G515574864
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 In
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Bolt Dia.
3/8 in

Details

Item
Swivel Caster,4-1/2x6-1/4 in w/Brake
Wheel/Tread Material
Zinc-plated Steel, Cast Iron
Wheel Bearing Type
Roller
Wheel Type
Cast Iron
Frame Finish
Zinc-Plated
Color
Silver
Load Capacity
1400 lb
Wheel Core Material
Cast Iron

Description

Swivel Caster,4-1/2x6-1/4 in w/Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.