Swivel Caster 4-1/2x6-1/4 in w/Brake

  • Mfr # P25S-PRP080R-16-H10-WB

  • Zoro # G515573607


product price:  $53.55
/ea

Key Features

Wheel/Tread Material
Zinc-plated Steel, Thermoplastic Rubber on Polypropylene
Wheel Dia.
8 in
Wheel Width
2 In
Wheel Bearing Type
Roller
Mounting Plate Size
4-1/2 in x 6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P25S-PRP080R-16-H10-WB
Zoro #
G515573607
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 In
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Bolt Dia.
3/8 in

Details

Item
Swivel Caster 4-1/2x6-1/4 in w/Brake
Wheel/Tread Material
Zinc-plated Steel, Thermoplastic Rubber on Polypropylene
Wheel Bearing Type
Roller
Wheel Type
Elastisoft Thermoplastic Rubber Tread
Frame Finish
Zinc-Plated
Color
Silver/Grey/Beige
Load Capacity
600 lb.
Wheel Core Material
Polypropylene

Description

Swivel Caster 4-1/2x6-1/4 in w/Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.