Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Caster, 4 x 1 1/4 in, Phenolic Whl

  • Mfr # P12S-PH040G-12

  • Zoro # G013355675


product price: $19.85
/ea

Key Features

Mounting Plate Size
2-1/2" X 3-5/8"
Frame Finish
Carbon Steel, Zinc Finish
Wheel Width
1-1/4 in
Wheel/Tread Material
Phenolic
Load Capacity
350 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PH040G-12
Zoro #
G013355675
UPC #
-
Country of Origin
China

Dimensions

Mounting Plate Size
2-1/2" X 3-5/8"
Wheel Width
1-1/4 in
Wheel Dia.
4 in
Mounting Height
5-5/8 in

Details

Item
Swivel Caster
Frame Finish
Carbon Steel, Zinc Finish
Wheel/Tread Material
Phenolic
Load Capacity
350 lbs.
Wheel/Tread Color
Black
Wheel Bearing Type
Plain
Caster Mounting Type
Top Plate
Inside Bolt Hole Spacing
1-3/4" x 2-13/16" slotted to 3-1/16"

Description

Swivel Caster,4 x 1 1/4 in, Phenolic Whl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.