Swivel Stem Caster, Blk Plyprpyln, 95 lb., Brk

  • Mfr # P5S-PB025G-ST5-SB

  • Zoro # G0236632


product price:  $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5S-PB025G-ST5-SB
Zoro #
G0236632
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1 in
Stem Dia.
5/16 in
Overall Height
3-1/8 in
Wheel Dia.
2-1/2 in
Caster Thread Size
5/16"-18
Swivel Radius
2-3/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Sub-Type
Swivel
Includes
Pinch Type Brake
System of Measurement
Inch
Tread Color
Black
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Caster Load Rating Range
Light Duty
Caster Brake Included
Yes
Standards
RoHS, ICWM
Caster Wheel Bearings
Plain
Caster Product Group
Swivel Caster With Brake
Tread
Standard
Core Color
Black
Caster Wheel/Tread Material
Polypropylene
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Mounting Type
Threaded Stem
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Wheel Core Material
Polypropylene
Caster Break Type
Pinch Type
Swivel Raceway Type
Double Ball
Series
P5 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
60-70 Shore D
ESD Conductive
No
Includes Thread Guards
No
Load Capacity
95 lb

Description

Castr,Swvl Stm,Blk Plyprpyln,95 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.