Swivel Stem Caster, Gray TPR Rubr, 44 lb., Brk

  • Mfr # P1SX-RP020G-ST3-WB

  • Zoro # G0235205


product price: $15.49
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
3/4 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1SX-RP020G-ST3-WB
Zoro #
G0235205
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
3/4 in
Stem Length
1 in
Overall Height
2-5/8 in
Stem Dia.
3/8 in
Caster Thread Size
3/8"-16
Wheel Dia.
2 in
Swivel Radius
1-29/32 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Stainless Steel
Number of Wheels
1
Caster Load Rating Range
Light Duty
Tread Color
Gray
Includes
Trailing End Brake
Caster Product Group
Swivel Caster With Brake
Tread
Standard
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Raceway
Double Ball
Caster Mounting Type
Threaded Stem
Standards
RoHS, ICWM
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Plain
Core Color
Gray
Frame Finish
Stainless Steel
System of Measurement
Inch
Caster Brake Included
Yes
Caster Sub-Type
Swivel
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
44 lb
Includes Thread Guards
No
Series
P1X Series
Wheel/Tread Hardness
85-95 Shore A
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
ESD Conductive
No
Caster Break Type
Trailing End Top Lock

Description

Cstr,Swivl Stm,Gray TPR Rubr,44 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.