Swivel Stem Caster, Gry TPR, 240 lb, Thrd Grd, Bk

  • Mfr # P12HS-RP040G-ST1-SB

  • Zoro # G0247245


product price:  $13.39
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P12HS-RP040G-ST1-SB
Zoro #
G0247245
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Stem Dia.
1/2 in
Wheel Dia.
4 in
Overall Height
4-9/16 in
Caster Thread Size
1/2"-13
Swivel Radius
3-5/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
System of Measurement
Inch
Caster Product Group
Swivel Caster With Brake
Includes
Pinch Type Brake
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Load Rating Range
Light Duty
Caster Brake Included
Yes
Caster Raceway
Double Ball
Frame Finish
Zinc Plated
Caster Wheel Bearings
Plain
Caster Mounting Type
Threaded Stem
Standards
RoHS, ICWM
Caster Sub-Type
Swivel
Core Color
Gray
Tread Color
Gray
Tread
Standard
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
240 lb
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
85-95 Shore A
Swivel Raceway Type
Double Ball
ESD Conductive
No
Caster Break Type
Strap Type Brake
Series
P12H Series
Includes Thread Guards
No

Description

Cstr,Swvl Stm,Gry TPR,240 lb,Thrd Grd,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.