Swivel Stem Caster, Plyprpyln, 275 lb, Thrd Grd

  • Mfr # P12HS-PB040G-ST1

  • Zoro # G0246895


product price: $10.79
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12HS-PB040G-ST1
Zoro #
G0246895
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Overall Height
4-9/16 in
Caster Thread Size
1/2"-13
Stem Dia.
1/2 in
Wheel Dia.
4 in
Swivel Radius
3-5/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Raceway
Double Ball
Caster Sub-Type
Swivel
Tread Color
Black
Caster Temp. Range
-20 Degrees To 180 Degrees F
Core Color
Black
Caster Product Group
Swivel Caster
Frame Finish
Zinc Plated
Caster Brake Included
No
Caster Load Rating Range
Light Duty
Standards
RoHS, ICWM
Caster Wheel Bearings
Plain
System of Measurement
Inch
Caster Mounting Type
Threaded Stem
Tread
Standard
Caster Wheel/Tread Material
Polypropylene
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
ESD Conductive
No
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P12H Series
Wheel/Tread Hardness
60-70 Shore D
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Caster Break Type
No Brake Included
Load Capacity
275 lb

Description

Cstr,Swvl Stm,Plyprpyln,275 lb,Thrd Grd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.