Shop PEGASUS
See all product information
Create Account
Top Plate Rigid Caster, 4x4-1/2 in
- Mfr # P21R-PH080R-14-H10
- Zoro # G015574487
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Color
Silver/Black
Mounting Bolt Dia.
3/8 in
Wheel Type
Phenolic
Frame Finish
Zinc-Plated
Wheel Width
2 In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P21R-PH080R-14-H10
- Zoro #
- G015574487
- UPC #
- -
- Country of Origin
- China
- Color
- Silver/Black
- Wheel Type
- Phenolic
- Frame Finish
- Zinc-Plated
- Item
- Top Plate Rigid Caster,4x4-1/2 in
- Load Capacity
- 1250 lb.
- Wheel Bearing Type
- Roller
- Wheel/Tread Material
- Zinc-plated Steel, Phenolic
- Wheel Core Material
- Phenolic
Dimensions
- Mounting Bolt Dia.
- 3/8 in
- Wheel Dia.
- 8 in
- Wheel Width
- 2 In
- Mounting Plate Size
- 4 in x 4-1/2 in
Description
Top Plate Rigid Caster,4x4-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.