Zoro Homepage

Top Plate Swivel Caster, 4x4-1/2 in

  • Mfr # P21S-PH080R-14

  • Zoro # G215574454


product price: $39.69
/ea

Key Features

Wheel/Tread Material
Zinc-plated Steel, Phenolic
Wheel Dia.
8 in
Wheel Width
2 In
Wheel Bearing Type
Roller
Mounting Plate Size
4 in x 4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PH080R-14
Zoro #
G215574454
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 In
Mounting Plate Size
4 in x 4-1/2 in
Mounting Bolt Dia.
3/8 in

Details

Item
Caster
Wheel/Tread Material
Zinc-plated Steel, Phenolic
Wheel Bearing Type
Roller
Color
Silver/Black
Wheel Type
Phenolic
Frame Finish
Zinc-Plated
Load Capacity
1250 kg
Wheel Core Material
Phenolic

Description

Top Plate Swivel Caster,4x4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.