Zoro Homepage

Wheel, Black, Nylon, 12" x 3", Prec Brg

  • Mfr # P-NMB-120X030/075K

  • Zoro # G0253660


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12 in
Fits Axle Dia.
3/4 in
Wheel Width
3 in
Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Machined Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-NMB-120X030/075K
Zoro #
G0253660
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
12 in
Fits Axle Dia.
3/4 in
Wheel Width
3 in
Hub Width
3-1/4 in

Details

Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Machined Nylon
Caster Wheel Bearings
Precision Ball
Core Color
Black
Spanner Bushing
Included
Non-Marking
Yes
Item
Wheel
Number of Wheels
1
System of Measurement
Inch
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
7200 lb
Tread
Standard
Standards
RoHS, ICWM
Tread Shape
Standard
Includes Thread Guards
No
Application
Retail, Industrial, Commercial, Corrosion Resistance
Extended Lead
No
Wheel/Tread Hardness
70-80 Shore D
Series
P-NMB Series
Caster Product Group
Wheels
ESD Conductive
No
Wheel Core Material
Nylon
Tread Color
Black
Caster Temp. Range
-20 Degrees To 250 Degrees F
Replacement Wheel
Mfr. No. P-NMB-120X030/075K

Description

Wheel,Black,Nylon,12 In. x 3 In.,Prec Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.