Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, Blck Plypropyln, 4" x 2", Plan Bor

  • Mfr # P-PB-040X020/119G

  • Zoro # G0254473


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Wheel Dia.
4 in
Fits Axle Dia.
1-3/16 in
Wheel Width
2 in
Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PB-040X020/119G
Zoro #
G0254473
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Fits Axle Dia.
1-3/16 in
Wheel Width
2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Polypropylene
Caster Wheel Bearings
Plain
Core Color
Black
Spanner Bushing
Not Included
Non-Marking
Yes
Item
Wheel
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Product Group
Wheels
Replacement Wheel
Mfr. No. P-PB-040X020/119G
Tread Color
Black
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
60-70 Shore D
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P-PB Series
System of Measurement
Inch
Tread Shape
Standard
Tread
Standard
ESD Conductive
No
Application
Retail, Industrial, Commercial, Corrosion Resistance
Includes Thread Guards
No
Extended Lead
No
Load Capacity
500 lb
Standards
RoHS, ICWM
Number of Wheels
1

Description

Wheel,Blck Plypropyln,4 In. x 2 In.,Plan Bor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.