Wheel, Blck Plypropyln, 5" x 2", Rolr Brg

  • Mfr # P-PB-050X020/050R

  • Zoro # G0254570


product price:  $10.15
/ea
Sold in multiples of 2 for $20.30

Key Features

Wheel Dia.
5 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PB-050X020/050R
Zoro #
G0254570
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Polypropylene
Caster Wheel Bearings
Roller
Core Color
Black
Spanner Bushing
Included
Non-Marking
Yes
Item
Wheel
System of Measurement
Inch
Tread Color
Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread Shape
Standard
Caster Product Group
Wheels
Replacement Wheel
Mfr. No. P-PB-050X020/050R
ESD Conductive
No
Caster Temp. Range
-20 Degrees To 180 Degrees F
Number of Wheels
1
Standards
RoHS, ICWM
Tread
Standard
Wheel/Tread Hardness
60-70 Shore D
Load Capacity
650 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Series
P-PB Series
Includes Thread Guards
No
Extended Lead
No

Description

Wheel,Blck Plypropyln,5 In. x 2 In.,Rolr Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.