Wheel, Blk Fbrgls, Nyln, 3" x 1.5", Prec Brg

  • Mfr # P-NG-030X015/038K

  • Zoro # G0254701


product price:  $9.15
/ea

Key Features

Wheel Dia.
3 in
Fits Axle Dia.
3/8 in
Wheel Width
1-1/2 in
Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Glass Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-NG-030X015/038K
Zoro #
G0254701
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Fits Axle Dia.
3/8 in
Wheel Width
1-1/2 in
Hub Width
1-1/2 in

Details

Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Glass Filled Nylon
Caster Wheel Bearings
Precision Ball
Core Color
Black
Spanner Bushing
Included
Non-Marking
Yes
Item
Glass Filled Wheel
Wheel Core Material
Nylon
Tread Shape
Standard
Number of Wheels
1
Caster Product Group
Wheels
Tread Color
Black
Tread
Standard
ESD Conductive
No
Caster Temp. Range
-20 Degrees To 250 Degrees F
Application
Retail, Industrial, Commercial, Corrosion Resistance
Wheel/Tread Hardness
85 shore D
Includes Thread Guards
No
Replacement Wheel
Mfr. No. P-NG-030X015/038K
Load Capacity
660 lb
Extended Lead
No
Series
P-NG Series
System of Measurement
Inch
Standards
RoHS, ICWM
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Wheel,Blk Fbrgls,Nyln,3 In. x 1.5 In.,Prec Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.