Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, Cast Iron, 4" x 2", Plain Bore

  • Mfr # P-C-040X020/119G

  • Zoro # G0254823


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Wheel Width
2 in
Caster Load Rating Range
Medium-Heavy Duty
Caster Wheel/Tread Material
Cast Iron
Caster Wheel Bearings
Plain
Fits Axle Dia.
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-C-040X020/119G
Zoro #
G0254823
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1-3/16 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Medium-Heavy Duty
Caster Wheel/Tread Material
Cast Iron
Caster Wheel Bearings
Plain
Spanner Bushing
Not Included
Non-Marking
No
Item
Wheel
Replacement Wheel
Mfr. No. P-C-040X020/119G
ESD Conductive
No
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
700 lb
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Tread Color
Silver
Tread
Standard
Wheel/Tread Hardness
180-220 HB
Caster Product Group
Wheels
Series
P-C Series
Number of Wheels
1
Standards
RoHS, ICWM
System of Measurement
Inch
Wheel Core Material
Cast Iron
Core Color
Gray
Includes Thread Guards
No
Caster Temp. Range
Up To 800 Degrees F

Description

Wheel,Cast Iron,4 In. x 2 In.,Plain Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.