Zoro Homepage

Wheel, Cast Iron, 6" x 2", Plain Bore

  • Mfr # P-C-060X020/119G

  • Zoro # G0254841


product price: $15.69
/ea

Key Features

Wheel Width
2 in
Caster Load Rating Range
Medium-Heavy Duty
Caster Wheel/Tread Material
Cast Iron
Caster Wheel Bearings
Plain
Fits Axle Dia.
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-C-060X020/119G
Zoro #
G0254841
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1-3/16 in
Hub Width
2-3/16 in

Description

Wheel,Cast Iron,6 In. x 2 In.,Plain Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.