Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, Gray TPR, 100mm, Plain Bore, 175 lb.

  • Mfr # P-RP100X30/8G

  • Zoro # G0249844


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Wheel Width
30 mm
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Plain
Fits Axle Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-RP100X30/8G
Zoro #
G0249844
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
100 mm
Wheel Width
30 mm
Fits Axle Dia.
5/16 in
Hub Width
3-1/4 in

Details

Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Plain
Spanner Bushing
Included
Non-Marking
Yes
Item
Thermoplastic Rubber Tread On Polypropylene Hub Wheel
ESD Conductive
No
Replacement Wheel
Mfr. No. P-RP100X30/8G
Includes Thread Guards
No
Tread Color
Gray
Wheel Core Material
Polypropylene
Standards
RoHS, ICWM
Tread Shape
Standard
Caster Temp. Range
-4 Degrees To 140 Degrees F
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P-RP Series
Extended Lead
No
Application
Retail, Industrial, Commercial
System of Measurement
Inch
Wheel/Tread Hardness
85-95 Shore A
Tread
Standard
Caster Product Group
Wheels
Load Capacity
175 lb
Number of Wheels
1
Core Color
Gray

Description

Wheel,Gray TPR,100mm,Plain Bore,175 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.