Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, Gray TPR, 3" x 1.25", Prec Ball

  • Mfr # P-RP-030X013/031K

  • Zoro # G0253974


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Wheel Dia.
3 in
Fits Axle Dia.
5/16 in
Wheel Width
1-1/4 in
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-RP-030X013/031K
Zoro #
G0253974
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Fits Axle Dia.
5/16 in
Wheel Width
1-1/4 in
Hub Width
1-7/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Precision Ball
Core Color
Gray
Spanner Bushing
Included
Non-Marking
Yes
Includes
Thread Guards
Item
Thermoplastic Rubber Tread On Polypropylene Hub Wheel
Load Capacity
165 lb
Series
P-RP Series
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Product Group
Wheels
Application
Retail, Industrial, Commercial
Replacement Wheel
Mfr. No. P-RP-030X013/031K
System of Measurement
Inch
ESD Conductive
No
Standards
RoHS, ICWM
Extended Lead
No
Includes Thread Guards
Yes
Tread
Standard
Number of Wheels
1
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
85-95 Shore A
Tread Color
Gray

Description

Wheel,Gray TPR,3 In. x 1.25 In.,Prec Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.