Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, Gray TPR, 4" x 1.25", Delrn Brg

  • Mfr # P-RP-040X013/031D

  • Zoro # G0254211


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Wheel Dia.
4 in
Fits Axle Dia.
5/16 in
Wheel Width
1-1/4 in
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-RP-040X013/031D
Zoro #
G0254211
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Fits Axle Dia.
5/16 in
Wheel Width
1-1/4 in
Hub Width
1-7/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Delrin
Core Color
Gray
Spanner Bushing
Included
Non-Marking
Yes
Item
Thermoplastic Rubber Tread On Polypropylene Hub Wheel
System of Measurement
Inch
Number of Wheels
1
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Product Group
Wheels
Standards
RoHS, ICWM
Wheel/Tread Hardness
85-95 Shore A
ESD Conductive
No
Extended Lead
No
Tread
Standard
Tread Color
Gray
Wheel Core Material
Polypropylene
Application
Retail, Industrial, Commercial
Caster Temp. Range
-4 Degrees To 140 Degrees F
Series
P-RP Series
Replacement Wheel
Mfr. No. P-RP-040X013/031D
Tread Shape
Standard
Load Capacity
190 lb

Description

Wheel,Gray TPR,4 In. x 1.25 In.,Delrn Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.