Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, Gray TPR, 4" x 2", Prec Ball

  • Mfr # P-RP-040X020/050K

  • Zoro # G0254315


product price: $13.85
/ea

Key Features

Wheel Dia.
4 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-RP-040X020/050K
Zoro #
G0254315
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Precision Ball
Core Color
Gray
Spanner Bushing
Included
Non-Marking
Yes
Item
Thermoplastic Rubber Tread On Polypropylene Hub Wheel
Wheel/Tread Hardness
85-95 Shore A
Extended Lead
No
Standards
RoHS, ICWM
Tread Color
Gray
ESD Conductive
No
Number of Wheels
1
Includes Thread Guards
No
Series
P-RP Series
Replacement Wheel
Mfr. No. P-RP-040X020/050K
Caster Product Group
Wheels
Application
Retail, Industrial, Commercial
Resistant To
High Chemical Resistance To Many Aggressive Substances
System of Measurement
Inch
Caster Temp. Range
-4 Degrees To 140 Degrees F
Tread Shape
Standard
Load Capacity
300 lb
Wheel Core Material
Polypropylene
Tread
Standard

Description

Wheel,Gray TPR,4 In. x 2 In.,Prec Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.