Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, Gray TPR, 4" x 2", Roller Brg

  • Mfr # P-RP-040X020/050R

  • Zoro # G0254333


product price: $9.19
/ea

Key Features

Wheel Dia.
4 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-RP-040X020/050R
Zoro #
G0254333
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Roller
Core Color
Gray
Spanner Bushing
Included
Non-Marking
Yes
Item
Thermoplastic Rubber Tread On Polypropylene Hub Wheel
Series
P-RP Series
Standards
RoHS, ICWM
Number of Wheels
1
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Load Capacity
300 lb
Application
Retail, Industrial, Commercial
Replacement Wheel
Mfr. No. P-RP-040X020/050R
Tread Color
Gray
Tread Shape
Standard
Tread
Standard
Wheel/Tread Hardness
85-95 Shore A
Caster Product Group
Wheels
System of Measurement
Inch
Caster Temp. Range
-4 Degrees To 140 Degrees F
Extended Lead
No

Description

Wheel,Gray TPR,4 In. x 2 In.,Roller Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.