Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, Gray TPR, 8" x 2", Plain Bore

  • Mfr # P-RP-080X020/119G

  • Zoro # G0254175


product price: $14.35
/ea

Key Features

Wheel Dia.
8 in
Fits Axle Dia.
1-3/16 in
Wheel Width
2 in
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-RP-080X020/119G
Zoro #
G0254175
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Fits Axle Dia.
1-3/16 in
Wheel Width
2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Plain
Core Color
Gray
Spanner Bushing
Not Included
Non-Marking
Yes
Item
Thermoplastic Rubber Tread On Polypropylene Hub Wheel
ESD Conductive
No
Caster Product Group
Wheels
Caster Temp. Range
-4 Degrees To 140 Degrees F
Includes Thread Guards
No
Tread Color
Gray
Replacement Wheel
Mfr. No. P-RP-080X020/119G
Extended Lead
No
Number of Wheels
1
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
85-95 Shore A
Tread Shape
Standard
Wheel Core Material
Polypropylene
System of Measurement
Inch
Standards
RoHS, ICWM
Series
P-RP Series
Load Capacity
600 lb
Application
Retail, Industrial, Commercial
Tread
Standard

Description

Wheel,Gray TPR,8 In. x 2 In.,Plain Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.