Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, Gray Urethn, 4" x 2", Plain Bore

  • Mfr # P-UP-040X020/119G

  • Zoro # G0253861


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Wheel Width
2 in
Fits Axle Dia.
1-3/16 in
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-UP-040X020/119G
Zoro #
G0253861
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1-3/16 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Not Included
Core Color
Gray
Non-Marking
Yes
Item
Polyurethane Tread On Polypropylene Hub Wheel
Wheel Core Material
Polypropylene
Tread Color
Gray
Tread
Standard
Series
P-UP Series
Includes Thread Guards
No
Replacement Wheel
Mfr. No. P-UP-040X020/119G
Wheel/Tread Hardness
50-60 Shore D
Load Capacity
600 lb
ESD Conductive
No
Caster Wheel Bearings
Plain
Resistant To
High Chemical Resistance To Many Aggressive Substances
Standards
RoHS, ICWM
System of Measurement
Inch
Caster Product Group
Wheels
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Temp. Range
-15 Degrees To 160 Degrees F
Number of Wheels
1
Tread Shape
Standard
Extended Lead
No

Description

Wheel,Gray Urethn,4 In. x 2 In.,Plain Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.