Zoro Homepage

Wheel, Gray Urethn, 5" x 2", Plain Bore

  • Mfr # P-UP-050X020/119G

  • Zoro # G0253852


product price: $9.69
/ea

Key Features

Wheel Width
2 in
Fits Axle Dia.
1-3/16 in
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-UP-050X020/119G
Zoro #
G0253852
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1-3/16 in
Hub Width
2-3/16 in

Description

Wheel,Gray Urethn,5 In. x 2 In.,Plain Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.