Zoro Homepage

Wheel, Rubr On Cst Iron, 5" x 2", Plain Bor

  • Mfr # P-RY-050X020/119G

  • Zoro # G0254659


product price: $7.95
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2-3/16"
Fits Axle Dia.
1-3/16 in
Tread
Standard
Caster Wheel/Tread Material
Solid Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-RY-050X020/119G
Zoro #
G0254659
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2-3/16"
Fits Axle Dia.
1-3/16 in
Wheel Dia.
5 in
Wheel Width
2 in
Bore Dia.
1-3/16"
Hub Width
2-3/16 in

Description

Wheel,Rubr On Cst Iron,5 In. x 2 In.,Plain Bor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.