Zoro Homepage

Wheel, Stainless Stl, 12" x 3", Bal Brg

  • Mfr # P-SS-120X030/075K

  • Zoro # G0253362


product price: $1,675.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
3 in
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Stainless Steel
Caster Wheel Bearings
Precision Ball
Fits Axle Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-SS-120X030/075K
Zoro #
G0253362
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Fits Axle Dia.
3/4 in
Hub Width
3-1/4 in

Details

Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Stainless Steel
Caster Wheel Bearings
Precision Ball
Spanner Bushing
Included
Non-Marking
No
Item
Wheel
Tread
Standard
System of Measurement
Inch
Extended Lead
No
Replacement Wheel
Mfr. No. P-SS-120X030/075K
ESD Conductive
No
Tread Color
Silver
Load Capacity
3600 lb
Wheel/Tread Hardness
90 HB
Resistant To
High Chemical Resistance To Many Aggressive Substances
Core Color
Silver
Number of Wheels
1
Caster Temp. Range
Up To 800 Degrees F
Includes Thread Guards
No
Series
P-SS Series
Tread Shape
Standard
Wheel Core Material
Stainless Steel
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Product Group
Wheels
Standards
RoHS, ICWM

Description

Wheel,Stainless Stl,12 In. x 3 In.,Bal Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.