Wheel, TPR Conductive Rubber, 4 in x 1-1/4 in, 190 lb

  • Mfr # P-RP-040X013/-31K-EL

  • Zoro # G0254385


product price:  $33.29
/ea

Key Features

Wheel Dia.
4 in
Fits Axle Dia.
5/16 in
Wheel Width
1-1/4 in
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-RP-040X013/-31K-EL
Zoro #
G0254385
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Fits Axle Dia.
5/16 in
Wheel Width
1-1/4 in
Hub Width
1-7/16 in

Details

Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Precision Ball
Core Color
Gray
Spanner Bushing
Included
Non-Marking
Yes
Includes
Thread Guards, Electrically Conductive Tread
Item
Thermoplastic Rubber Tread On Polypropylene Hub Wheel
Load Capacity
190 lb
Extended Lead
No
Standards
RoHS, ICWM
Wheel Core Material
Polypropylene
ESD Conductive
Yes
Caster Temp. Range
-4 Degrees To 140 Degrees F
Resistant To
High Chemical Resistance To Many Aggressive Substances
Replacement Wheel
Mfr. No. P-RP-040X013/-31K-EL
Number of Wheels
1
Tread Color
Gray
Includes Thread Guards
Yes
Tread
Standard
System of Measurement
Inch
Application
Retail, Industrial, Commercial
Wheel/Tread Hardness
85-95 Shore A
Tread Shape
Standard
Caster Product Group
Wheels
Series
P-RP Series

Description

Wheel,Cond TPR,4 In. x 1.25 In.,Prec Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.