Wheel, Urthan On Alum, 8" x 2.5", Bal Brg

  • Mfr # P-UY-080X025/075K

  • Zoro # G0253231


product price: $57.39
/ea

Key Features

Wheel Width
2 in
Fits Axle Dia.
3/4 in
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-UY-080X025/075K
Zoro #
G0253231
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
3/4 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Item
Polyurethane Tread On Cast Iron Hub Wheel
ESD Conductive
No
Caster Temp. Range
-15 Degrees To 160 Degrees F
Tread Color
Yellow
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
System of Measurement
Inch
Caster Product Group
Wheels
Load Capacity
1250 lb
Tread Shape
Standard
Includes Thread Guards
No
Extended Lead
No
Wheel/Tread Hardness
92 Shore A
Number of Wheels
1
Series
P-UY Series
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P-UY-080X020/075K
Caster Wheel Bearings
Precision Ball
Wheel Core Material
Cast Iron
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace

Description

Wheel,Urthan On Alum,8 In. x 2.5 In.,Bal Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.