Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg

  • Mfr # P-UY-040X020/050R

  • Zoro # G0253161


product price: $10.99
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-UY-040X020/050R
Zoro #
G0253161
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Polyurethane
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Item
Polyurethane Tread On Cast Iron Hub Wheel
Tread Color
Yellow
Caster Wheel Bearings
Roller
Standards
RoHS, ICWM
Wheel Core Material
Cast Iron
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel/Tread Hardness
92 Shore A
Number of Wheels
1
Extended Lead
No
Replacement Wheel
Mfr. No. P-UY-040X020/050R
Series
P-UY Series
Caster Product Group
Wheels
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
System of Measurement
Inch
Tread
Standard
Caster Temp. Range
-15 Degrees To 160 Degrees F
Load Capacity
700 lb
ESD Conductive
No
Includes Thread Guards
No

Description

Wheel,Urthn On Cst Irn,4 In. x 2 In.,Rlr Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.