Zoro Homepage

Wheel, White, Nylon, 6" x 3", Prec Brg

  • Mfr # P-NM-060X030/075K

  • Zoro # G0253441


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Fits Axle Dia.
3/4 in
Wheel Width
3 in
Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Machined Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-NM-060X030/075K
Zoro #
G0253441
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Fits Axle Dia.
3/4 in
Wheel Width
3 in
Hub Width
3-1/4 in

Details

Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Machined Nylon
Caster Wheel Bearings
Precision Ball
Core Color
Black
Spanner Bushing
Included
Non-Marking
Yes
Item
Wheel
System of Measurement
Inch
Caster Product Group
Wheels
Extended Lead
No
Wheel/Tread Hardness
70-80 Shore D
Tread Color
White
Series
P-NM Series
Load Capacity
7200 lb
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Number of Wheels
1
Tread Shape
Standard
Caster Temp. Range
-20 Degrees To 250 Degrees F
Application
Retail, Industrial, Commercial, Corrosion Resistance
Includes Thread Guards
No
Replacement Wheel
Mfr. No. P-NM-060X030/075K
ESD Conductive
No
Standards
RoHS, ICWM

Description

Wheel,White,Nylon,6 In. x 3 In.,Prec Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.