Zoro Homepage

Wheel, White, Nylon, 8" x 3", Prec Brg

  • Mfr # P-N-080X030/075K

  • Zoro # G0253755


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Fits Axle Dia.
3/4 in
Wheel Width
3 in
Caster Load Rating Range
Extra-Heavy Duty
Caster Wheel/Tread Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-N-080X030/075K
Zoro #
G0253755
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Fits Axle Dia.
3/4 in
Wheel Width
3 in
Hub Width
3-1/4 in

Description

Wheel,White,Nylon,8 In. x 3 In.,Prec Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.