Zoro Homepage

Wheel, White, Nylon, 8" x 3", Prec Brg

  • Mfr # P-NM-080X030/075K

  • Zoro # G0253545


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Fits Axle Dia.
3/4 in
Wheel Width
3 in
Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Machined Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-NM-080X030/075K
Zoro #
G0253545
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Fits Axle Dia.
3/4 in
Wheel Width
3 in
Hub Width
3-1/4 in

Details

Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Machined Nylon
Caster Wheel Bearings
Precision Ball
Core Color
Black
Spanner Bushing
Included
Non-Marking
Yes
Item
Wheel
Includes Thread Guards
No
Series
P-NM Series
Wheel Core Material
Nylon
Tread Shape
Standard
Extended Lead
No
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial, Corrosion Resistance
ESD Conductive
No
Tread
Standard
Load Capacity
7200 lb
Caster Temp. Range
-20 Degrees To 250 Degrees F
Tread Color
White
Replacement Wheel
Mfr. No. P-NM-080X030/075K
Number of Wheels
1
Wheel/Tread Hardness
70-80 Shore D
System of Measurement
Inch
Caster Product Group
Wheels
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Wheel,White,Nylon,8 In. x 3 In.,Prec Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.