Wheel, Wht Plyprpyln, 3" x 1.25", Pln Bor

  • Mfr # P-PW-030X013/031G

  • Zoro # G0254464


product price:  $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Wheel Dia.
3 in
Fits Axle Dia.
5/16 in
Wheel Width
1-1/4 in
Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PW-030X013/031G
Zoro #
G0254464
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Fits Axle Dia.
5/16 in
Wheel Width
1-1/4 in
Hub Width
1-3/8 in

Details

Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Polypropylene
Caster Wheel Bearings
Plain
Core Color
White
Spanner Bushing
Not Included
Non-Marking
Yes
Item
White Wheel
Caster Temp. Range
-20 Degrees To 180 Degrees F
Tread
Standard
Includes Thread Guards
No
Standards
RoHS, ICWM
Tread Shape
Standard
Wheel/Tread Hardness
60-70 Shore D
System of Measurement
Inch
Caster Product Group
Wheels
Resistant To
High Chemical Resistance To Many Aggressive Substances
Extended Lead
No
Number of Wheels
1
Load Capacity
165 lb
Wheel Core Material
Polypropylene
Replacement Wheel
Mfr. No. P-PW-030X013/031G
Series
P-PW Series
ESD Conductive
No
Tread Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance

Description

Wheel,Wht Plyprpyln,3 In. x 1.25 In.,Pln Bor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.