Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whel, Black Neoprn, 125mm, Prec Ball, 220 lb

  • Mfr # P-SRP125X30/8K

  • Zoro # G0249880


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Wheel Dia.
125 mm
Wheel Width
30 mm
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Neoprene
Caster Wheel Bearings
Precision Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-SRP125X30/8K
Zoro #
G0249880
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
125 mm
Wheel Width
30 mm
Fits Axle Dia.
5/16 in
Hub Width
1-1/4 in

Details

Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Neoprene
Caster Wheel Bearings
Precision Ball
Spanner Bushing
Included
Non-Marking
Yes
Item
Crowned Neoprene Tread On Hub Shopping Cart Wheel
Series
P-SRP Series
Wheel/Tread Hardness
50-60 Shore D
Tread
Crowned
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Black
System of Measurement
Inch
Application
Retail, Industrial, Commercial
Number of Wheels
1
Tread Shape
Crowned
Extended Lead
No
Core Color
Gray
Standards
RoHS, ICWM
Includes Thread Guards
No
Replacement Wheel
Mfr. No. P-SRP125X30/8K
Caster Temp. Range
-4 Degrees To 140 Degrees F
Load Capacity
220 lb
Caster Product Group
Wheels
ESD Conductive
No
Wheel Core Material
Polypropylene

Description

Whel,Black Neoprn,125mm,Prec Ball,220 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.