Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whel, Black Neoprn, 5 In, Prec Ball, 250 lb.

  • Mfr # P-SRP5X1.25/8K

  • Zoro # G0249801


product price: $12.29
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Neoprene
Caster Wheel Bearings
Precision Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-SRP5X1.25/8K
Zoro #
G0249801
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Fits Axle Dia.
5/16 in
Hub Width
1-1/4 in

Details

Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Neoprene
Caster Wheel Bearings
Precision Ball
Spanner Bushing
Included
Non-Marking
Yes
Item
Crowned Neoprene Tread On Hub Shopping Cart Wheel
Wheel Core Material
Polypropylene
Includes Thread Guards
Yes
Load Capacity
220 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P-SRP Series
Wheel/Tread Hardness
50-60 Shore D
Core Color
Gray
Application
Retail, Industrial, Commercial
Tread Color
Black
Tread Shape
Crowned
Tread
Crowned
Caster Product Group
Wheels
ESD Conductive
No
System of Measurement
Inch
Caster Temp. Range
-4 Degrees To 140 Degrees F
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P-SRP5X1.25/8K
Number of Wheels
1
Extended Lead
No

Description

Whel,Black Neoprn,5 In,Prec Ball,250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.