Pelican
EMS Case, Black, 24.25 x 19.43 x 8.68 In
Mfr # 1600-005-110
Zoro # G1506407
original price:
$470.56
6% off
Free Shipping & Returns
$438.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With 1600
- Material Copolymer
- Inside Length 21.51 in
- Inside Width 16.54 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Pelican Aircase w Foam, 8.22 in, PrPu, Blk 016060-0000-110
- PELICAN Hardigg, Pelican Storm Case, 47-1/4 In Lx16-1/2 In Wx9-1/4 In D IM3220
- PELICAN Protective Case, Yellow, 18.5x14.06x6.93In 1500-000-240
- PELICAN Pelican Aircase NoFoam, 8.22 in, PrPu, Blk 016060-0010-110
- PELICAN Micro Case, Yellow, 7.50 x 5.06 x 3.12 In 1050-027-100
- PELICAN Pelican Aircase w Foam, 9.72 in, PrPu, Blk 016260-0000-110
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD, Tan 1740
- PELICAN Case, 44-3/8 In Lx16 In Wx6-1/8 In D, Bl 1720NF
- PELICAN Pelican Aircase w Foam, 5.8 in, PrPu, Blk 015060-0000-110
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk 3i-3016-10BE
- PELICAN Hardigg, Pelican Storm Case, 18-1/4 In Lx13-1/2 InWx6-3/4 InD, Bl IM2300
- Pelican Protector Cases