3.5 cu ft, 33 in L, 17 in W, 17 in H, Green, Polyethylene

  • Mfr # 472-FTLK-LG-IM-OD

  • Zoro # G215874929


product price:  $625.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Handle Style
Soft Grip
Overall Width
17 in
Color
Green
Inside Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472-FTLK-LG-IM-OD
Zoro #
G215874929
UPC #
0825494079772
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
17 in
Inside Width
14 in
Overall Height
17 in
Inside Length
29 in
Inside Height
15 in

Details

Item
Protective Equipment
Handle Style
Soft Grip
Color
Green
Material
Polyethylene
Volume Capacity
3.5 cu ft
Shape
Rectangular
Stackable
Not Stacking Capable
Number of Trays
2
Closure Type
Lock-Ready Hasp
Includes Casters
Caster Included
Mobility
Mobile
Includes Handle
Handle Included
Hinge Material
Black Cobalt

Description

Protective Equipment, Color Green, Handle Style Soft Grip, Hinge Material Black Cobalt, Inside Height 15 in, Inside Length 29 in, Inside Width 14 in, Material Polyethylene, Overall Height 17 in, Overall Width 17 in, Overall Length 33 in, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 3.5 cu ft, Weight Capacity Not Applicable, Mobility Mobile, Closure Type Lock-Ready Hasp, Number of Trays 2, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.