65Q Wheeled Cooler, White

  • Mfr # 65QW

  • Zoro # G113345323


product price:  $519.95
/ea
Free Shipping & Returns

Key Features

Capacity
2.32 cu ft
Material
Polyethylene
Length
19 3/5 in
Overall Width
36 1/2 in
Number of Cans
72
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
65QW
Zoro #
G113345323
UPC #
825494068479
Country of Origin
United States

Dimensions

Length
19 3/5 in
Overall Width
36 1/2 in
Overall Depth
20 in
Inside Height
12 5/8 in
Outside Height
20 in
Inside Width
12 in
Outside Length
36 1/2 in
Inside Length
26 1/2 in
Outside Width
19 5/8 in

Details

Capacity
2.32 cu ft
Material
Polyethylene
Number of Cans
72
Includes
Heavy Duty Wheels, Built-In Bottle Opener
Lid Color
White
Features
2" Polyurethane Insulation, Built-In Bottle Opener, Corrosion Resistant Stainless Steel Hardware, Extreme Ice Retention, Freezer Grade Gasket, Guaranteed For Life, Heavy Duty Wheels, Integrated Fish Scale On Lid, Made In USA, Molded-In Handles With Built In Trolley Handle, Molded-In Lock Hasp, Stainless Steel Plate, Molded-In Tie Downs, Non-Skid & Non-Marking Raised Feet, Press & Pull Latches (Wide For Gloved Use), Sloped Drain & Tethered Threaded Plug (Garden Hose Attachable)
Body Color
White
Color
White
Item
Chest Cooler
Number of Wheels
2
Volume
65 QT
Handle Type
Molded, Trolley
Includes Drain Plug
Drain Plug Included
Cooler Capacity - Maximum
65 qt
Includes Wheels
Wheels Included
Locking Mechanism
Press and Pull Latch
Product Type
Chest Cooler
Load Capacity - Maximum
200 lb
Cold Retention - Maximum
3 day

Description

Chest Cooler, Body Color White, Lid Color White, Number of Cans 72

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.