8Q Elite Cooler, White/Grey

  • Mfr # 8QT

  • Zoro # G513345336


product price:  $69.99
/ea

Key Features

Body Color
White
Includes
Removable Inner Tray
Lid Color
White
Features
3 Year Warranty, All-Day Cold Retention, Capacity For 6-8 Cans, Collapsible Carrying Handle, Dry Storage Compartment In The Lid, Integrated, Removable Ice Pack, Removable Inner Tray, Secure Press & Pull(TM) Latch, Tie Down Openings On The Side
Number of Cans
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8QT
Zoro #
G513345336
UPC #
019428182830
Country of Origin
China

Dimensions

Inside Width
6 3/8 in
Inside Length
10 13/16 in
Inside Height
7 1/2 in
Outside Width
9 7/16 in
Outside Height
10 1/2 in
Outside Length
13 3/8 in

Details

Item
Personal Cooler
Body Color
White
Includes
Removable Inner Tray
Lid Color
White
Features
3 Year Warranty, All-Day Cold Retention, Capacity For 6-8 Cans, Collapsible Carrying Handle, Dry Storage Compartment In The Lid, Integrated, Removable Ice Pack, Removable Inner Tray, Secure Press & Pull(TM) Latch, Tie Down Openings On The Side
Number of Cans
8
Product Type
Personal Cooler
Includes Wheels
Wheels Not Included
Locking Mechanism
Press and Pull Latch
Cooler Capacity - Maximum
8 qt
Cold Retention - Maximum
1 day
Includes Drain Plug
Drain Plug Not Included
Load Capacity - Maximum
50 lb

Description

Personal Cooler, Body Color White, Lid Color White, Number of Cans 8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.