
Air Case, 20.83 x 12.62 x 12.75 in, Black
Mfr # 1465AIR
Zoro # G513345343
product price: $297.95
/ea
Free Shipping & Returns
Key Features
Includes
User Customizable Pick N Pluck Foam
Color
Black
Material
Polypropylene Blend
Outside Width
20 39/47 in
Features
Crushproof; Dustproof; Weather-resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1465AIR
Zoro #
G513345343
UPC #
-
Country of Origin
United States
Dimensions
Outside Width
20 39/47 in
Lid Depth
4 47/50 in
Bottom Depth
6 in
Overall Length
12 31/50 in
Overall Depth
12 3/4 in
Details
Includes
User Customizable Pick N Pluck Foam
Color
Black
Material
Polypropylene Blend
Features
Crushproof; Dustproof; Weather-resistant
Volume Capacity
1.18 cu ft
Item
Air Case,20.83 x 12.62 x 12.75 in,Black
Latch Type
Press and Pull
Description
Air Case,20.83 x 12.62 x 12.75 in,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.