Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Backpack Laptop, Camera Case, Blk, Black, 20" Height U160

Backpack Laptop, Camera Case, Blk, Black, 20" Height (Discontinued)

  • Mfr # U160
  • Zoro # G1109153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U160
Zoro #
G1109153
UPC #
19428116798
Country of Origin
China

Dimensions

Height
20"
Length
13-1/2"
Width
9"

Details

Color
Black
Item
Backpack Laptop,Camera Case,Blk
Tool Storage Type Included
Backpack

Description

Backpack Laptop,Camera Case,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.