Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Bag/Tote, Sport Backback for Laptop/Camera, Blk, Black S130

Bag/Tote, Sport Backback for Laptop/Camera, Blk, Black (Discontinued)

  • Mfr # S130
  • Zoro # G1109092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S130
Zoro #
G1109092
UPC #
19428116774
Country of Origin
China

Dimensions

Length
13"
Height
18-1/2"
Width
10"

Details

Item
Sport Backback for Laptop/Camera,Blk
Color
Black

Description

The Pelican S130 Sport Backback for Laptop/Camera, Blk is the perfect solution for carrying your tools and equipment. It is designed to be both functional and stylish. This black sport backpack has a total height of 18 1/2 in., length of 13 in. and width of 10 in.. The bag comes complete with a shoulder strap as well as a handle for easy carrying. Made from polyester, this tool bag has plenty of storage space for all your belongings. There are two main compartments that can fit up to 17" laptops or camera equipment, as well as other items such as phones, books and notebooks. With its quality design and numerous features, the Pelican S130 Sport Backback for Laptop/Camera, Blk is the ideal choice for those who want convenience when it comes to their gear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.