Zoro Homepage

Battery Pack, NiMH, 4.8V, For Pelican

  • Mfr # 8069

  • Zoro # G2222491


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Fits Brand
Pelican
Fits Model
Pelican 8060 LED, Pelican M11 8050 Rechargeable
Battery Type
Nickel-Metal Hydride
Voltage
4.8V
For Use With
4ETV1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8069
Zoro #
G2222491
UPC #
019428100599
Country of Origin
China

Dimensions

Battery Size
C

Details

Fits Brand
Pelican
Item
Battery Pack
Fits Model
Pelican 8060 LED, Pelican M11 8050 Rechargeable
Battery Type
Nickel-Metal Hydride
Voltage
4.8V
For Use With
4ETV1
Battery Capacity
3,500 mAh
Rechargeable Up To
1000 Times
Recharge Time
4.5 hr
Battery Chemistry
Nickel Metal Hydride
Rechargeable
Yes
Compatible with Brand
Pelican
Charging Time
4.5 hr
Compatible with Manufacturer Model Number
8060
Number of Charging Cycles
1,000
Compatible Manufacturer Part Number
8060
Compatible Manufacturer Model Number
8060
For Use With Mfr. Model Number
8060
Compatible with Manufacturer Model No.
8060
Compatible with Mfr. Model No.
8060
For Use with Mfr Model Number
8060
Compatible Pump Manufacturer Part Number
8060
Compatible Mfr. Model Number
8060

Description

Battery Pack, Battery Capacity 3,500 mAh, Battery Chemistry Nickel Metal Hydride, Battery Size C, Compatible with Manufacturer Model Number 8060, Voltage 4.8V, Charging Time 4.5 hr, Compatible with Brand Pelican, Number of Charging Cycles 1,000, Rechargeable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.