Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Black No Led Industrial Handheld Flashlight, 183 lm 2410

Black No Led Industrial Handheld Flashlight, 183 lm (Discontinued)

  • Mfr # 2410
  • Zoro # G4472675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2410
Zoro #
G4472675
UPC #
019428111397
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
7.0 in
Body Dia.
0.8 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Body Diameter
3/4 in
Manufacturer Warranty Length
Lifetime
Overall Length
7 in

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
126 lm
Number of Batteries
4
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
7.5 hr
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Class I, Div. 1
Lumens
183
Weight with Batteries
7.3 oz
Lighting Technology
LED
Switch Type
Slide
Peak Beam Intensity
8,480 cd
Battery Burn Time
7.5 hr
Beam Distance
161 m
Lens Material
Polycarbonate
Item
Handheld Flashlight
Lamp Life
100,000 hr
Flashlight Beam Type
Fixed
Flashlight Grouping Type
Handheld Flashlight
Safety Rating
Class I, II, III, Div. 1, Groups A,B,C,D,E,F,G, T4
Special Light Output Mode
No Special Light Output
Light Output Modes
High
Standards
ANSI FL 1, IECEx ia, InMetro
Batteries Included
Yes
Includes
Lanyard
Water Penetration Rating
IPX7
Body Material
Lexan
Features
Rotational Switch with Locking On / Off Feature
IP Rating
IPX7
Beam Focus
Fixed
Maximum Brightness
183 lm
Beam Distance Levels
184 m
Beam Intensity Levels
8,480 cd
Hands Free Capable
Yes
Maximum Run Time
5.8 hr
Battery Chemistry
Alkaline
Includes Charger
No
Resistance Properties
Waterproof
Special Operating Modes
No Special Light Output
Brightness Levels
126 lm
Application
Industrial
Run Time Levels
5.75 hr
Includes Batteries
Yes
Maximum Beam Distance
184 m
Power Source
Battery

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Body Color Black, Body Material Lexan, Lighting Technology LED, Maximum Beam Distance 184 m, Maximum Brightness 183 lm, Weight with Batteries 7.3 oz, Includes Charger No, Beam Focus Fixed, IP Rating IPX7, Special Operating Modes No Special Light Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.